Zoro Homepage

Hose, 4 ft L, Yellow, 800 psi, 1 Hose

  • Mfr # CL644-48

  • Zoro # G912932618


product price: $61.39
/ea

Key Features

Number of Hoses
1
Burst Pressure
3,200 psi
Angle
0 Degrees
Application
Evacuation and Recovery
Hose Material
Rubber/Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL644-48
Zoro #
G912932618
UPC #
684520325487
Country of Origin
United States

Dimensions

Bending Radius - Minimum
3 in
Overall Length
4 ft
Manifold Connection Size
3/8 in
Line Connection Size
3/8 in

Details

Number of Hoses
1
Item
Hose
Burst Pressure
3,200 psi
Angle
0 Degrees
Application
Evacuation and Recovery
Hose Material
Rubber/Kevlar(R)
Operating Pressure - Minimum
-14.7 psi
Manifold Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
180 Degrees F
Line Connection Type
SAE
Product Type
Hose
Operating Pressure - Maximum
800 psi
Line Connection Thread Direction
Right-Hand
Valve Type
Anti-Blowback Valve
A2L Compatibility
Not A2L Compatible
Line Connection Gender
Female
Manifold Connection Gender
Female
Hose Color
Black
Operating Temperature - Minimum
-20 Degrees F
Manifold Connection Type
SAE

Description

Hose, 0 Degrees Angle, Number of Hoses 1, Hose Material Rubber/Kevlar(R), Burst Pressure 3,200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.