Zoro Homepage

Hose, 5 ft L, Black, 800 psi, 1 Hose

  • Mfr # CL64-60

  • Zoro # G612932604


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Angle
0 Degrees
Hose Material
Rubber/Kevlar(R)
Burst Pressure
4,000 psi
Application
Evacuation and Recovery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL64-60
Zoro #
G612932604
UPC #
684520334403
Country of Origin
United States

Dimensions

Overall Length
5 ft
Manifold Connection Size
1/4 in
Line Connection Size
3/8 in
Bending Radius - Minimum
3 in

Details

Number of Hoses
1
Item
Hose
Angle
0 Degrees
Hose Material
Rubber/Kevlar(R)
Burst Pressure
4,000 psi
Application
Evacuation and Recovery
Line Connection Thread Direction
Right-Hand
Line Connection Gender
Female
Manifold Connection Thread Direction
Right-Hand
Operating Pressure - Minimum
-14.7 psi
Operating Temperature - Maximum
180 Degrees F
Manifold Connection Gender
Female
Manifold Connection Type
SAE
Line Connection Type
SAE
Valve Type
Anti-Blowback Valve
Product Type
Hose
A2L Compatibility
Not A2L Compatible
Operating Temperature - Minimum
-20 Degrees F
Hose Color
Black
Operating Pressure - Maximum
800 psi

Description

Hose, 0 Degrees Angle, Number of Hoses 1, Hose Material Rubber/Kevlar(R), Burst Pressure 4,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.