Zoro Homepage

Hose, 5 ft L, Yellow, 800 psi, 1 Hose

  • Mfr # CLE-A2L-60Y

  • Zoro # G512471661


product price: $49.39
/ea

Key Features

Number of Hoses
1
Hose Material
Rubber/Kevlar(R)
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLE-A2L-60Y
Zoro #
G512471661
UPC #
684520324954
Country of Origin
United States

Dimensions

Overall Length
5 ft
Bending Radius - Minimum
3 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in

Details

Number of Hoses
1
Item
Hose
Hose Material
Rubber/Kevlar(R)
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-45 Degrees F
Product Type
Hose
Line Connection Gender
Female
For Refrigerant Type
Universal
Standards
RU Certified, UL Listed
Line Connection Type
SAE
Connection Material
Brass
Operating Temperature - Maximum
260 Degrees F
Operating Pressure - Minimum
-14.7 psi
Line Connection Thread Direction
Left-Hand
Includes Permeation Barrier
Permeation Barrier Not Included
Manifold Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
800 psi
Valve Type
Anti-Blowback Valve
Seal Material
Neoprene
Manifold Connection Gender
Female
Manifold Connection Type
SAE
Hose Color
Yellow

Description

Hose, 45 Degrees Angle, Number of Hoses 1, Hose Material Rubber/Kevlar(R), Burst Pressure 4,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.