Zoro Homepage

Line Piercing Saddle Valve, 5/8 "OD, PK3

  • Mfr # A32910

  • Zoro # G1186613


product price: $41.59
/pk 3, $13.86/ea

Key Features

Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
5/8"
Max. Working Pressure
800 psi
Includes
Hardened Steel-Piercing Needle And Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32910
Zoro #
G1186613
UPC #
684520329102
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Outside Dia.
5/8"
Overall Length
3 in
Overall Width
1 3/4 in
Overall Height
4 5/8 in
For Tube Size
5/8 in

Details

Item
Saddle Piercing Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
Hardened Steel-Piercing Needle And Cap
Material
Copper
Connection Gender
Male
Product Type
Saddle Piercing Valve
Valve Material
Copper
Needle Material
Steel
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Connection Type
SAE
Valve Type
Access
Saddle Material
Copper

Description

Saddle Piercing Valve, Connection Size 1/4 in, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.