Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Kit, 5 ft L, 3 1/8 in Gauge

  • Mfr # 25633

  • Zoro # G312471670


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
3
Hose Length
5 ft
Temperature Resolution
1 Degrees F
Includes Batteries
Batteries Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25633
Zoro #
G312471670
UPC #
684520324824
Country of Origin
United States

Dimensions

Hose Length
5 ft
Overall Depth
5 5/8 in
Overall Width
15 in
Manifold Port Connection Size
3/8 in
Gauge Diameter
3 1/8 in
Vacuum Port Connection Size
1 3/8 in
Overall Height
11 7/8 in
Display Size
3 1/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
4
Number of Hoses
3
Temperature Resolution
1 Degrees F
Includes Batteries
Batteries Not Included
High Side Display Pressure - Minimum
0 psi
Body Material
Aluminum
Adjustment Method
Thumbwheel
Warranty
1 yr
Includes Vacuum Port
Vacuum Port Included
Pressure Resolution
1 psi
Display Illumination
Glow-in-the-Dark
Vacuum Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Maximum
800 psi
Series
ZEPPELIN
Hose Color
Blue, Red, Yellow
Accuracy
+/-1%
Manifold Port Connection Thread Direction
Right-Hand
Seal Material
Neoprene
A2L Compatibility
A2L Compatible
Includes Gauge Boots
Boot Not Included
Power Source
Not Powered
Hose Material
Rubber/Kevlar(R)
Includes Sightglass
Sightglass Included
Display Type
Analog
Valve Bore
3/8 in
Hose Connection Thread Direction
Right-Hand
Low Side Display Pressure - Minimum
30 in Hg
Temperature Units Measured
Degrees F
Vacuum Port Connection Type
SAE
Vacuum Port Connection Gender
Male
Manifold Port Connection Gender
Male
Adjustment Material
Rubber
Pressure Units Measured
psi
Hose Connection Type
Ball Valve
Product Type
Manifold Gauge Kit
Low Side Display Pressure - Maximum
800 psi
Manifold Port Connection Type
SAE
For Refrigerant Type
R-32, R-410A, R-454B
Gauge Type
High Side/Low Side
Calibration Certificate Type
Not Certified
Response Time
Instantaneous

Description

Manifold Gauge Kit, Number of Valves 4, Number of Hoses 3, 5 ft, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.