Manifold Gauge Kit, 5 ft L, 3 in Gauge

  • Mfr # DM4-ZW

  • Zoro # G009843292


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-11, R-113, R-114, R-12, R-123, R-1234yf, R-1234ze, R-124, R-125, R-13, R-134A, R-22, R-227EA, R-23, R-290, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-434A, R-435A, R-437A, R-438A/MO99, R-448A, R-449A, R-458A, R-500, R-502, R-503, R-507A, R-508B, R-600, R-600A, R-718, R-744
Number of Hoses
4
Vacuum Port Size
3/8 in
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM4-ZW
Zoro #
G009843292
UPC #
684520323261
Country of Origin
China

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Overall Width
8 1/2 in
Gauge Diameter
3 in
Overall Depth
14 in
Manifold Port Connection Size
3/8 in
Overall Height
13 in
Vacuum Port Connection Size
3/8 in

Details

Item
Manifold Gauge Kit
Number of Valves
4
Refrigerant Compatibility
R-11, R-113, R-114, R-12, R-123, R-1234yf, R-1234ze, R-124, R-125, R-13, R-134A, R-22, R-227EA, R-23, R-290, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-434A, R-435A, R-437A, R-438A/MO99, R-448A, R-449A, R-458A, R-500, R-502, R-503, R-507A, R-508B, R-600, R-600A, R-718, R-744
Number of Hoses
4
Includes
Carrying Case, Hanging Hook, K-Type Temperature Clamps
Material
Aluminum, Stainless Steel
Features
1 Year Warranty, Calculates Superheat, Subcooling, Vapor and Liquid Saturation, Convenient Strap with Hanging Hook, Measures High Side and Low Side Pressure (psi and kPa) and Temperature ( Degrees F and Degrees C), Protective Boot and Water Resistant Design, Simple, Easy-to-Navigate Menu with Transflective Display for Easy Reading in Direct Sunlight, Soft Grip Rubber Handwheels Reduce Turning to Open/Close, Universal K-Type Clamp Thermocouples, Wirelessly Connects to Smart Devices with JB GO App
Pressure Resolution
0.1 psi
Vacuum Port Connection Gender
Male
Gauge Type
High Side/Low Side
Includes Sightglass
Sightglass Included
Low Side Display Pressure - Maximum
1,000 psi
Temperature Resolution
0.1 Degrees F
High Side Display Pressure - Maximum
1,000 psi
A2L Compatibility
A2L Compatible
Power Source
Battery
Manifold Port Connection Type
SAE
Display Illumination
Backlit
Response Time
1 sec
Includes Vacuum Port
Vacuum Port Included
Number of Batteries
3
Body Material
Aluminum
Battery Type
AA
Pressure Units Measured
Pa, psi
Includes Batteries
Batteries Included
For Refrigerant Type
Vacuum Port Connection Type
SAE
Manifold Port Connection Thread Direction
Right-Hand
Warranty
1 yr
App Compatibility
JB GO, JB GO V2
High Side Display Pressure - Minimum
0 psi
Temperature Units Measured
Degrees F
Product Type
Manifold Gauge Kit
Vacuum Port Connection Thread Direction
Right-Hand
Display Type
Digital
Manifold Port Connection Gender
Male
Calibration Certificate Type
Not Certified
Includes Gauge Boots
Boot Not Included
Hose Connection Thread Direction
Right-Hand
Series
CLIMATE
Low Side Display Pressure - Minimum
30 in Hg

Description

Manifold Gauge Kit, Number of Valves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.