Zoro Homepage

Mini-Split Tool Kit, With 5/16in H/P Hose

  • Mfr # MSKIT2

  • Zoro # G0041478


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauges High Side Red
0 to 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSKIT2
Zoro #
G0041478
UPC #
684520339101
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Manifold Port Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Hex Key Size - Minimum
1/4 in
Hex Key Size - Maximum
5/64 in

Details

Item
Mini-Split Tool Kit
Number of Valves
2
Refrigerant Compatibility
R-410A
Number of Hoses
3
Gauges High Side Red
0 to 600
Material
Brass
Gauge Accuracy
+/-3-2-3%
Includes
(2) SAE Brass Adapters, Patriot(TM) Manifold with R-410A Gauges, Valve Core Remover with Side Port, Kobra(R) UL Approved Secure Seal Hose Set, JB Backpack, (5) Brass Caps, (4) Shield(R) Locking Cap R-410A, Ratcheting Eccentric Cone Flare Tool
Features
Provides Tools for Servicing and Installing Mini Split Air Conditioners
Gauges Low Side Blue
-30 to 500
Product Type
Mini-Split Tool Kit
For Use With
AC Refrigeration Systems
Low Side Display Pressure - Maximum
500 psi
High Side Display Pressure - Maximum
600 psi
Low Side Display Pressure - Minimum
-30 psi
High Side Display Pressure - Minimum
0 psi
Accuracy
+/-3-2-3%
Hex Key System of Measurement
Inch
For Refrigerant Type
R-410A
Includes Torque Wrench
Torque Wrench Set Included
Includes Hex Key Set
Hex Key Set Included

Description

Mini-Split Tool Kit,Number of Valves 2,R-410A,Number of Hoses 3,0 to 600,-30 to 500,+/-3-2-3 Percent,1/4 In.,Brass,Provides Tools for Servicing and Installing Mini Split Air Conditioners,Includes Brass Manifold, 5/16 In. High Pressure Kobra Hose Set, Backpack, Hex Key Set, Torque Wrench Kit, Flaring Tool, 5/16 In. Valve Core Removal Tool, (4) 5/16 In. Shield Locking Caps, (5) 5/16 In. Brass Caps, 1/4 In. Male x 5/16 In. Female Brass Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.