OD Copper Tube Extension, 1/8 In., PK5
Mfr # A31002
Zoro # G2099365
product price: $18.29
/pk 5, $3.66/eaKey Features
Fits Brand
JB
For Use With
Sil-phos Alloy and Copper Fittings
Includes
Cap (NFT5-4) and Valve Core
Overall Length
3 1/4 in
Body Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31002
Zoro #
G2099365
UPC #
684520310025
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Access Connection Size
1/4 in
Extension Outside Diameter
1/8 in
Valve Inside Diameter
1/4 in
Overall Width
1 in
Overall Height
7 in
Details
Fits Brand
JB
Item
1/8 In. OD Copper Tube Extension
For Use With
Sil-phos Alloy and Copper Fittings
Includes
Cap (NFT5-4) and Valve Core
Body Material
Copper
For Material
Copper, Sil-Phos Alloy
Access Connection Type
SAE
Connection Material
Brass
Description
OD Copper Tube Extension, 1/8 In., For Use With Grainger Item Number For Use with Tubing Connections, For Use With Mfr. Model Number For use with tubing connections, Fits Brand JB, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.