Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piercing Valve, 1/4", 5/16", and 3/8" OD

  • Mfr # LT-456

  • Zoro # G1813174


product price: $10.19
/ea

Key Features

Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
3/8"
Max. Working Pressure
500 psi
Includes
1/4 in SAE Service Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-456
Zoro #
G1813174
UPC #
684520404564
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Outside Dia.
3/8"
Overall Width
1 3/4 in
For Tube Size
1/4 in, 5/16 in, 3/8 in
Overall Length
3 in
Overall Height
4 5/8 in

Details

Item
Line Piercing Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
500 psi
Includes
1/4 in SAE Service Port
Material
Aluminum
Connection Gender
Male
Standards
UPC Certifications
Valve Type
Access
Product Type
Line Piercing Valve
Valve Material
Aluminum
Operating Pressure - Maximum
500 psi
For Refrigerant Group
CFC, HCFC, HFC
Connection Type
SAE

Description

Line Piercing Valve, Connection Size 1/4 in, Material Aluminum, Max. Working Pressure 500 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1/4 in SAE Service Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.