Zoro Homepage

Platinum 5 CFm Vacuum Pump

  • Mfr # DV-142N

  • Zoro # G0602336


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Voltage
110/120V AC
Displacement
5 cfm
Motor Type
AC
Oil Capacity
28 oz
Product Type
Vacuum Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-142N
Zoro #
G0602336
UPC #
684520101975
Country of Origin
United States

Dimensions

Inlet 3 Port Connection Size
1/4 in; 1/2 in; 3/8 in
Inlet 1 Port Connection Size
1/4 in; 1/2 in; 3/8 in
Inlet 2 Port Connection Size
1/4 in; 1/2 in; 3/8 in

Details

Item
Vacuum Pump
Voltage
110/120V AC
Displacement
5 cfm
Motor Type
AC
Oil Capacity
28 oz
Product Type
Vacuum Pump
A2L Compatibility
Not A2L Compatible
Inlet 1 Port Connection Thread Direction
Right-Hand
Reservoir Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Inlet 3 Port Connection Gender
Male
Number of Inlet Ports
3
Inlet 2 Port Connection Thread Direction
Right-Hand
Includes Oil Mist Filter
Oil Mist Filter Not Included
Includes Isolation Valve
Isolation Valve Included
Drain Port Connection Thread Direction
Right-Hand
Ultimate Vacuum
10 in
Inlet 2 Port Connection Type
Flare
Inlet 3 Port Connection Thread Direction
Right-Hand
Inlet 2 Port Connection Gender
Male
Includes Gas Ballast
Gas Ballast Included
For Refrigerant Group
CFC, HCFC, HFC
Calibration Certificate Type
Not Certified
Power Source
Plug-In
Plug Configuration
5-15P
Drive Type
Direct Drive
Inlet 1 Port Connection Type
Flare
Horsepower
1/2 hp
Includes Hoist Clip
Hoist Clip Included
Inlet 1 Port Connection Gender
Male
Includes Vacuum Gauge
Gauge Not Included
Series
Platinum
Battery Recharge
Not Rechargeable
Number of Stages
Two-Stage
Inlet 3 Port Connection Type
Flare

Description

Vacuum Pump, 5 cfm Displacement, Voltage 110/120V AC, Oil Capacity 28 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.