Zoro Homepage

Pressure/Temperature Gauge Kit, LED

  • Mfr # WP-1

  • Zoro # G814479662


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Series
Climate Class
Connection Size
1/4 in
Accuracy
+/- 4 psi
Pressure Resolution
0.1 psi
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-1
Zoro #
G814479662
UPC #
684520324725
Country of Origin
China

Dimensions

Connection Size
1/4 in

Details

Series
Climate Class
Item
Pressure/Temperature Gauge Kit
Accuracy
+/- 4 psi
Pressure Resolution
0.1 psi
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Connection Thread Direction
Right-Hand
Programmability
Programmable
Display Pressure - Minimum
0 psi
Calibration Certificate Type
Not Certified
Display Pressure - Maximum
800 psi
Battery Life
80 hr
Power Source
Battery
Measures
Pressure
Connection Gender
Female
Number of Batteries
2
Display Temperature - Maximum
120 Degrees F
Connectivity
Bluetooth
Display Temperature - Minimum
-10 Degrees F
Display Location
App-Based
Product Type
Pressure/Temperature Gauge Kit
Includes Batteries
Batteries Included
IP Rating
IP54
Body Material
Plastic
Includes Access Port
Access Port Included
Indication Method
Visual
Display Type
LED
Pressure Display Units
kPa, psi
App Compatibility
JB GO V2
For Operating System
Android(TM), iOS(R)
Connection Type
SAE Flare
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-10 Degrees F
Response Time
1 sec
Battery Type
AA
Operating Temperature - Maximum
120 Degrees F
Battery Recharge
Not Rechargeable
Sensor Type
Permanent Sensor
Tools Included
(1) Wireless Pressure Probe
Band Color
Blue
Warranty
1 yr
Access Port Gender
Female

Description

Pressure/Temperature Gauge Kit, LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.