Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Psychrometer, LED, Bluetooth

  • Mfr # WH-1

  • Zoro # G809769129


product price: $214.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP54
Sensor Type
Permanent Sensor
Humidity Accuracy
+/-2%
Includes
Blue and Red Colored Bands
Battery Life
120 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-1
Zoro #
G809769129
UPC #
684520324282
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Psychrometer
IP Rating
IP54
Sensor Type
Permanent Sensor
Humidity Accuracy
+/-2%
Includes
Blue and Red Colored Bands
Battery Life
120 hr
Meter Type
Compact Digital Psychrometer and Humidity Meter
Ambient Temperature Accuracy
+/-0.2 Degrees C
Ambient Temperature Range
-40 Degrees to 275 Degrees F
Low Battery Indicator
Yes
Data Logging
On-Site
Display Screen Type
OLED
IP/NEMA Rating
IP54
Data Hold
Yes
Operating Temperature Range
32 Degrees to 122 Degrees F
Battery Run Time
120 hr
Weight
6 oz
Properties Measured
Temperature and Humidity (Wet Bulb, Dry Bulb, Relative Humidity and Dew Point)
Bluetooth Enabled
Yes
Includes Batteries
Batteries Included
Battery Type
AA
Humidity Resolution
2 %
Product Type
Psychrometer
Operating Temperature - Maximum
122 Degrees F
Display Humidity - Minimum
0 %
Number of Batteries
2
Tools Included
(1) Psychrometer
Connectivity
Bluetooth
Display Type
LED
Display Humidity - Maximum
100 %
Operating Temperature - Minimum
32 Degrees F
Series
Climate Class
Display Temperature - Minimum
-40 Degrees F
Measures
Temperature/Humidity/Dew Point
Warranty
1 yr
Display Temperature - Maximum
275 Degrees F
Display Location
App-Based
Battery Recharge
Not Rechargeable
Body Material
Plastic
Band Color
Red/Blue
A2L Compatibility
A2L Compatible
App Compatibility
JB GO V2
Calibration Certificate Type
Not Certified
For Operating System
Android(TM), iOS(R)

Description

Psychrometer, LED, Bluetooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.