Zoro Homepage

Quick Coupler, 3 1/4 in L, 3/8 in Connect

  • Mfr # QC-206

  • Zoro # G511057576


product price: $59.39
/ea

Key Features

Overall Width
2 1/4 in
Body Material
Brass
For Use With
Vacuum Pump
Hose Fitting Size
3/8 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-206
Zoro #
G511057576
UPC #
684520323698
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Hose Fitting Size
3/8 in
Overall Length
3 1/4 in
Body Size
3/8 in
Side 2 Connection Size
3/8 in
Overall Height
4 1/2 in
Line Connection Size
3/8 in
Access Connection Size
3/8 in

Details

Item
Quick Coupler
Body Material
Brass
For Use With
Vacuum Pump
Weight
1 lb
Product Type
Quick Coupler

Description

Quick Coupler, Side 2 Connection Size 3/8 in, Weight 1 lb, Body Material Brass, Hose Fitting Size 3/8 in, Body Size 3/8 in, Overall Length 3 1/4 in, Overall Width 2 1/4 in, Overall Height 4 1/2 in, For Use With Vacuum Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.