Refrigerant Cap Lock Bit, Universal, PK2
Mfr # SHLD-BIT
Zoro # G6167926
product price: $9.79
/pk 2, $4.90/eaKey Features
Material
Steel
Includes
Bits
Features
Magnetic, Tamper Resistant
Standards
IMC(R) Codes, IRC(R) Codes
Refrigerant Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHLD-BIT
Zoro #
G6167926
UPC #
-
Country of Origin
Georgia
Dimensions
Length
1 in
Overall Length
3/8 in
Details
Material
Steel
Includes
Bits
Item
Refrigerant Cap Lock Bit
Features
Magnetic, Tamper Resistant
Standards
IMC(R) Codes, IRC(R) Codes
Refrigerant Type
Universal
Color
Black
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Does not Contain Formaldehyde
For Refrigerant Type
Universal
Resistance Properties
Tamper Resistant
Product Type
Refrigerant Cap Lock Bit
Compatible Series
SHIELD(R)
Description
Refrigerant Cap Lock Bit, Refrigerant Type Universal, Color Black, Length 1 in, Material Steel, Includes Bits, Features Magnetic, Tamper Resistant, Standards IMC(R) Codes, IRC(R) Codes, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.