Zoro Homepage

Refrigerant Cap Locks, 1/4 in., R-22, PK50

  • Mfr # SHLD-G50

  • Zoro # G6071861


product price: $395.99
/pk 50, $7.92/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Brass
Standards
IMC(R) Codes, IRC(R) Codes
Green Certification or Other Recognition
Carbon Free Certified
Refrigerant Type
R-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLD-G50
Zoro #
G6071861
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Thread Size
1/4 in
Connection Size
1/4 in
Overall Length
13/16 in

Details

Item
Refrigerant Locking Cap
Color
Green
Material
Brass
Standards
IMC(R) Codes, IRC(R) Codes
Green Certification or Other Recognition
Carbon Free Certified
Refrigerant Type
R-22
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
3 in Driver, Bits
For Refrigerant Type
R-22, R-410A, Universal
Resistance Properties
Corrosion Resistant, Tamper Resistant, Water Resistant
Cap Material
Brass
Sleeve Color
Green
Unlocking Method
Bit and Driver

Description

Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-22, Includes Tamper Resistant Key, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.