Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Cap Locks, 1/4 in, R-410A, PK12

  • Mfr # SHLD-P12

  • Zoro # G6090795


product price: $96.25
/pk 12, $8.02/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Brass
Standards
IMC(R) Codes, IRC(R) Codes
Thread Size
1/4 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLD-P12
Zoro #
G6090795
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Length
1 in
Connection Size
1/4 in
Overall Length
13/16 in

Details

Item
Refrigerant Locking Cap
Color
Pink
Material
Brass
Standards
IMC(R) Codes, IRC(R) Codes
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
Carbon Free Certified
Includes
Bits
Refrigerant Type
R-410a
Sleeve Color
Pink
Cap Material
Brass
Resistance Properties
Corrosion Resistant, Tamper Resistant, Water Resistant
Unlocking Method
Bit and Driver
For Refrigerant Type
R-22, R-410A, Universal

Description

Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-410A, Includes Tamper Resistant Key, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.