Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft.

  • Mfr # DV-200N-250

  • Zoro # G9071192


product price: $735.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Voltage
240V AC
Weight
33 lb
Amps AC
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-200N-250
Zoro #
G9071192
UPC #
684520102019
Country of Origin
United States

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Overall Length
14 in
Overall Width
18 in
Overall Height
9.1 in
Inlet 3 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/2 in
Cord Length
6 ft
Inlet 2 Port Connection Size
1/4 in

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
240V AC
Weight
33 lb
Amps AC
5 A
Displacement
7 cfm
End Vacuum
15 micron
Hz
50/60 Hz
Motor Type
Dual Voltage
Body Material
Aluminum
Oil Capacity
21 oz
Cord
6 ft
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Type
Flare
Number of Inlet Ports
3
Warranty
2 yr
Power Source
Plug-In
Reservoir Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Type
Flare
Inlet 1 Port Connection Thread Direction
Right-Hand
Inlet 2 Port Connection Thread Direction
Right-Hand
Mobility
Handle
Drive Type
Direct Drive
Product Type
Vacuum Pump
Ultimate Vacuum
15 micron
Includes Hoist Clip
Hoist Clip Included
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
Series
PLATINUM
Inlet 1 Port Connection Gender
Male
Includes Oil Mist Filter
Oil Mist Filter Not Included
Motor Speed
1,725 RPM
Frequency
60/50 Hz
Inlet 3 Port Connection Gender
Male
Includes Isolation Valve
Isolation Valve Included
Includes Vacuum Gauge
Gauge Not Included
A2L Compatibility
A2L Compatible
Standards
CE Certified, CSA Certified, EMC, UL Listed
Number of Stages
Two-Stage
Horsepower
1/2 hp
Drain Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Type
Flare
Plug Configuration
6-15P
Current
5 A
Calibration Certificate Type
Not Certified
Includes Gas Ballast
Gas Ballast Included
Inlet 3 Port Connection Thread Direction
Right-Hand

Description

Vacuum Pump, 7 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 240V AC, Amps AC 5 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 14 in, Overall Height 9.1 in, Overall Width 18 in, Weight 33 lb, Oil Capacity 21 oz, Cord 6 ft, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.