Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Leak Detector, 6V, 0.05 oz/yr

  • Mfr # LD-5000

  • Zoro # G6200546


product price: $490.99
/ea
Free Shipping & Returns

Key Features

For Use With
All HFC, HCFC, Blends, HFO Refrigerants
Type
Electrochemical Sensor
Includes
(4) AA Batteries
Voltage
6V
Features
Audio and Vibrating Handle Alarm, Battery Operated, LCD, Three Sensitivity Levels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-5000
Zoro #
G6200546
UPC #
684520334373
Country of Origin
United States

Dimensions

Probe Length
17 in
Body Length
4 in

Details

Item
Refrigerant Leak Detector
For Use With
All HFC, HCFC, Blends, HFO Refrigerants
Type
Electrochemical Sensor
Includes
(4) AA Batteries
Voltage
6V
Features
Audio and Vibrating Handle Alarm, Battery Operated, LCD, Three Sensitivity Levels
Design
Hand Held
Sensitivity per Year
0.05 oz
Function
Leak Detection
Sensitivity Level
Adjustable
Application
Refrigerant Leak Detection
Typical Application
Refrigerant Leak Detection
Lamp
No
Compatible With
HFC, HCFC, Blends, HFO Refrigerants
Sensor Life
10 yr
Battery Type
AA
Power Source
Battery
Product Type
Refrigerant Leak Detector
Calibration
Manual
A2L Compatibility
A2L Compatible
Includes Lamp
Lamp Not Included
Includes Batteries
Batteries Included
Detects Trace Gas
Trace Gas Detected
Warranty
2 yr
Includes Low Battery Warning
Low Battery Warning Included
Response Time
0 sec
For Refrigerant Group
HCFC, HFC, HFO
Sensitivity - General
0.05 oz/yr
Battery Recharge
Not Rechargeable
Display Type
Digital
Series
PROWLER
Number of Batteries
4
For Refrigerant Type
R-1234YF, R-134A, R-22, R-404A, R-407C, R-410A, R-427A, R-507
Sensitivity - R410a
0.05 oz/yr
Mobility
Handheld
Indication Method
Audio/Visual
Charging Voltage
6V DC
Calibration Certificate Type
Not Certified
Standards
CE Certified, UPC 684520334373
Operating Mode
Cloud Hunting, Pinpoint
Sensitivity - R22
0.025 oz/yr
Sensor Type
Electrochemical
Warm-Up Time
20 sec
Number of Sensitivity Levels
3
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Electrochemical Sensor, Adjustable Sensitivity Level, 0.05 oz, For Use With All HFC, HCFC, Blends, HFO Refrigerants, Voltage 6V, Includes (4) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.