Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Recovery Machine, 115V

  • Mfr # F6-DP

  • Zoro # G4037400


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

For Use With
R-12, R-1234yf, R-134a, R-22, R-401A, R-401B
Motor HP
1 hp
Hose Connection
1/4 in Male
Voltage
230V AC
Compressor
Oilless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6-DP
Zoro #
G4037400
UPC #
684520402898
Country of Origin
China

Dimensions

Height (In.)
16 in
Width (In.)
19 in
Depth (In.)
11 in
Overall Length
11 in
Power Cord Length
6 ft
Hose Connection Size
1/4 in
Overall Width
19 in
Overall Height
16 in

Details

For Use With
R-12, R-1234yf, R-134a, R-22, R-401A, R-401B
Motor HP
1 hp
Hose Connection
1/4 in Male
Voltage
230V AC
Item
Refrigerant Recovery Machine
Compressor
Oilless
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Electrical Connections
NEMA 5-15p Male Plug
Type
2-Port
Requires
Connection Hoses and Recovery Tank
Includes
Filter Dryer
Weight (Lbs.)
39 lb
Power Source
Plug-In
Motor Type
AC
Horsepower
1 hp
High Pressure Cut-Off
550 psi
Vapor Recovery Rate - General
0.6 lb/min
Weight
39 lb
Push/Pull Recovery Rate - General
15.3 lb/min
For Refrigerant Type
R-12, R-1234YF, R-134A, R-22, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A, R-500, R-502, R-507
Number of Ports
2
Standards
CE Certified, cETL Certified, CSA Certified, UL Listed
Product Type
Refrigerant Recovery Machine
Current
12 A
A2L Compatibility
A2L Compatible
Hose Connection Thread Direction
Right-Hand
Capability
Liquid, Purge, Push/Pull, Vapor
Liquid Recovery Rate - General
10.6 lb/min
Compressor Type
Piston
Operating Temperature - Maximum
104 Degrees F
Warranty
3 yr
Frequency
60 Hz
Hose Connection Gender
Male
Operating Temperature - Minimum
50 Degrees F
Series
F6
NEMA Plug Configuration
5-15P
Mobility
Shoulder Strap

Description

Refrigerant Recovery Machine, 2-Port, Height (In.) 16 in, Depth (In.) 11 in, Width (In.) 19 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 230V AC, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Requires Connection Hoses and Recovery Tank, Oilless Compressor, For Use With R-12, R-1234yf, R-134a, R-22, R-401A, R-401B, Includes Filter Dryer, 39 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.