Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Scale, Electronic, 220 lb

  • Mfr # DS-20000

  • Zoro # G4123752


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Platform Size (In.)
12-1/4
Max. Capacity (Lb.)
220 lb
Operating Mode
DC
Accuracy
+/- 0.25 oz, +/- 10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-20000
Zoro #
G4123752
UPC #
684520200005
Country of Origin
China

Dimensions

Platform Size (In.)
12-1/4
Platform Width
12 1/4 in
Platform Length
12 1/4 in

Details

Item
Charging Scale
Type
Electronic
Max. Capacity (Lb.)
220 lb
Operating Mode
DC
Accuracy
+/- 0.25 oz, +/- 10 g
Resolution
0.25 oz, 10 g
Display
Digital
For Use With
Weighing The Refrigerant Container, Charging or Recovering
Includes
Carrying Case
Units Measured
kg, lb, oz
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
85 %
Battery Type
9V
Standards
CE Certified
Battery Life
60 hr
Load Capacity
220 lb
Power Source
Battery
Display Location
Built-In
Includes Batteries
Batteries Included
Display Type
LCD
Operating Temperature - Minimum
32 Degrees F
Product Type
Charging Scale

Description

Charging Scale, Electronic, Platform Size (In.) 12-1/4, +/- 0.25 oz, +/- 10 g Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.25 oz, 10 g, DC, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.