Replacement Filter, White, Plastic
Mfr # DV-22W-FLT
Zoro # G412471631
product price: $5.99
/eaKey Features
Material
Plastic
Color
White
Compatible Manufacturer Model Number
DV-22W
A2L Compatibility
A2L Compatible
Compatible Product Type
Vacuum Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-22W-FLT
Zoro #
G412471631
UPC #
684520325050
Country of Origin
China
Details
Item
Vacuum Gauge Filter
Material
Plastic
Color
White
Compatible Manufacturer Model Number
DV-22W
A2L Compatibility
A2L Compatible
Compatible Product Type
Vacuum Gauge
Working Pressure - Maximum
800 psi
Product Type
Replacement Filter
Compatible Series
DV-22W
Description
Vacuum Gauge Filter, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.