Replacement Sensor, Bronze, Brass
Mfr # DV-22W-SNR
Zoro # G714479625
product price: $72.49
/eaKey Features
Color
Bronze
Material
Brass
Compatible Series
DV-22W
Product Type
Replacement Sensor
Compatible Product Type
Vacuum Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-22W-SNR
Zoro #
G714479625
UPC #
684520325043
Country of Origin
China
Details
Item
Replacement Sensor
Color
Bronze
Material
Brass
Compatible Series
DV-22W
Product Type
Replacement Sensor
Compatible Product Type
Vacuum Gauge
Working Pressure - Maximum
800 psi
A2L Compatibility
A2L Compatible
Compatible Manufacturer Model Number
DV-22W
Description
Replacement Sensor, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.