Seal Cap, PK10
Mfr # NFT5-4
Zoro # G2099371
product price: $8.69
/pk 10, $0.87/eaKey Features
Fits Brand
JB
For Use With
All Refrigerants and R-410A
Material
Brass
Includes
Resistant to Oils; Alkalites; Diluted Mineral Acids
Standards
UPC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFT5-4
Zoro #
G2099371
UPC #
684520319943
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Overall Width
1 in
Access Connection Size
1/4 in
Overall Height
7 in
Details
Fits Brand
JB
Item
Seal Cap
For Use With
All Refrigerants and R-410A
Material
Brass
Includes
Resistant to Oils; Alkalites; Diluted Mineral Acids
Standards
UPC Certified
Access Connection Type
SAE
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Type
R-410A
Operating Pressure - Maximum
800 psi
Description
Seal Cap, For Use With Grainger Item Number Used with copper fittings, For Use With Mfr. Model Number Used with copper fittings, Fits Brand JBPackage Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.