Zoro Homepage

Sizing Gauge, 1 Valve

  • Mfr # T30600-G

  • Zoro # G810706915


product price: $30.59
/ea

Key Features

Material
Metal
Function
SAE Flare Connection Sizing
For Use With
R410A Flare Connections
Features
Large Etched Measurements Won't Rub Off Gauge
Application
Measures 1/4", 3/8", 1/2", 5/8", 3/4" SAE, 6.4mm, 9.5mm, 12.7mm, 15.9mm, 19.1mm Flares
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30600-G
Zoro #
G810706915
UPC #
684520322332
Country of Origin
United States

Dimensions

For Connection Size
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in

Details

Item
Sizing Gauge
Material
Metal
Function
SAE Flare Connection Sizing
For Use With
R410A Flare Connections
Features
Large Etched Measurements Won't Rub Off Gauge
Application
Measures 1/4", 3/8", 1/2", 5/8", 3/4" SAE, 6.4mm, 9.5mm, 12.7mm, 15.9mm, 19.1mm Flares
Body Material
Metal
For Refrigerant Type
R-410A
Product Type
Sizing Gauge
For Connection Type
SAE
Number of Valve Cores Included
1
Warranty
1 yr

Description

Sizing Gauge, 1 Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.