Swivel FE Flare X Solder Adapter, PK2
Mfr # A32703
Zoro # G3203663
product price: $22.39
/pk 2, $11.20/eaKey Features
Connection Size
5/8 in x 5/8 in
For Use With
Copper, Brass, Aluminum, Steel, and Plastic tube
Outside Dia.
5/8"
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A32703
Zoro #
G3203663
UPC #
684520327030
Country of Origin
United States
Dimensions
Connection Size
5/8 in x 5/8 in
Outside Dia.
5/8"
Outlet Connection Size
5/8 in
Overall Height
7 in
Overall Width
1 1/2 in
Inlet Connection Size
5/8 in
Overall Length
3 in
Details
Item
Flare to Sweat Adapter
For Use With
Copper, Brass, Aluminum, Steel, and Plastic tube
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Features
Good vibration resistance, Economical, Easy to assemble
Body Material
Brass
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Type
Sweat
Inlet Connection Type
SAE
Inlet Connection Gender
Female
Product Type
Flare to Sweat Adapter
Description
5/8 In X 5/8 In Swivel Fe Flare X Solder Adapter, Connection 5/8 x 5/8, For Use With Copper Fittings, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.