Zoro Homepage

Temperature Clamp Kit, LED, Bluetooth

  • Mfr # CC-2-CHP

  • Zoro # G314539637


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Series
Climate Class
Connection Size
1/4 in
Includes
Protective Zippered Tool Bag
Accuracy
+/- 4 psi
Number of Batteries
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2-CHP
Zoro #
G314539637
UPC #
684520325081
Country of Origin
China

Dimensions

Connection Size
1/4 in

Details

Series
Climate Class
Item
Temperature Clamp Kit
Includes
Protective Zippered Tool Bag
Accuracy
+/- 4 psi
Number of Batteries
6
Grip Style
Side Clamp Style
Operating Temperature - Maximum
120 Degrees F
Display Pressure - Minimum
0 psi
Battery Recharge
Not Rechargeable
Connectivity
Bluetooth
Display Location
App-Based
Number of Gauges
6
A2L Compatibility
A2L Compatible
Band Color
Red/Blue
For Operating System
Android(TM), iOS(R)
Warranty
1 yr
Power Source
Battery
Connection Gender
Female
Display Temperature - Maximum
120 Degrees F
App Compatibility
JB GO V2
Programmability
Programmable
Connection Thread Direction
Right-Hand
Battery Life
80 hr
Product Type
Temperature Clamp Kit
Measures
Pressure/Temperature
For Refrigerant Type
R-11, R-113, R-1130, R-1132, R-1132A, R-114, R-115, R-1150, R-116, R-12, R-1224YD, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-12B1, R-13, R-1336MZZ, R-134A, R-13B1, R-13I1, R-14, R-141B, R-142B, R-143A, R-14E, R-152A, R-161, R-170, R-21, R-218, R-22, R-227, R-227EA, R-23, R-236FA, R-245FA, R-25, R-290, R-30, R-31, R-32, R-40, R-400, R-400A, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407G, R-407H, R-407I, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-427C, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-433B, R-433C, R-434A, R-435A, R-436A, R-436B, R-436C, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444A, R-444B, R-445A, R-446A, R-447A, R-447B, R-448A, R-448B, R-449A, R-449B, R-449C, R-450A, R-451A, R-451B, R-452A, R-452B, R-452C, R-453A, R-454A, R-454B, R-454C, R-455A, R-456A, R-457A, R-457B, R-457C, R-458A, R-459A, R-459B, R-460A, R-460B, R-460C, R-461A, R-462A, R-463A, R-464A, R-465A, R-466A, R-467A, R-468A, R-468B, R-468C, R-469A, R-470A, R-470B, R-471A, R-472A, R-472B, R-473A, R-474A, R-475A, R-476A, R-50, R-500, R-501, R-502, R-503, R-504, R-505, R-506, R-507, R-507A, R-508A, R-508B, R-509A, R-510A, R-511A, R-512A, R-513A, R-513B, R-514A, R-515A, R-515B, R-516A, R-600, R-600A, R-601, R-601A, R-610, R-611, R-620, R-630, R-631, R-702, R-704, R-717, R-718, R-720, R-728, R-732, R-740, R-744, R-744A, R-764, R-A11A, R-C318, R-E170, R-IS89, SP22
Sensor Type
Permanent Sensor
Tools Included
(2) Wireless Psychrometers, (2) Wireless Temperature Clamps
Includes Batteries
Batteries Included
Display Type
LED
Access Port Gender
Female
Indication Method
Visual
Battery Type
AA
Operating Temperature - Minimum
-10 Degrees F
Display Temperature - Minimum
-10 Degrees F
Response Time
1 sec
Pressure Display Units
kPa, psi
Display Pressure - Maximum
800 psi
Calibration Certificate Type
Not Certified
Connection Type
SAE Flare
Body Material
Plastic
Includes Access Port
Access Port Included
Pressure Resolution
0.1 psi
IP Rating
IP54

Description

Temperature Clamp Kit,LED,Bluetooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.