Zoro Homepage

Vacuum Gauge, LCD, Brass, Visual

  • Mfr # DVR-22

  • Zoro # G810802211


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
90 deg Adapter
Measuring Range
20 to 10,000 Microns
Connection
1/4" Female
Power Supply
(3) AA Batteries
Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVR-22
Zoro #
G810802211
UPC #
684520324244
Country of Origin
China

Dimensions

Connection Size
1/4 in

Details

Item
Vacuum Gauge
Includes
90 deg Adapter
Measuring Range
20 to 10,000 Microns
Connection
1/4" Female
Power Supply
(3) AA Batteries
Type
Digital
Power Source
Battery
Accuracy
+/- 15 micron
Body Material
Plastic
Connection Type
SAE Flare
Display
Backlit LCD
Warranty
1 yr
Series
DV
Ambient Operating Range (F)
32 Degrees to 122 Degrees
Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
122 Degrees F
Resolution - Minimum
1 micron Hg
Connection Gender
Female
Display Pressure - Minimum
20 micron Hg
Display Vacuum - Minimum
20 micron Hg
Display Pressure - Maximum
10,000 micron Hg
Includes Batteries
Batteries Included
Display Type
LCD
Display Location
Built-In
Number of Batteries
3
Units Measured
in Hg, mBar, Micron, mTorr, Pascal, psia, Torr
Operating Temperature - Minimum
32 Degrees F
Display Vacuum - Maximum
10,000 micron Hg
Connection Material
Brass
Indication Method
Visual
Battery Type
AA
Battery Life
55 hr
Product Type
Vacuum Gauge
Includes Access Port
Access Port Not Included
Battery Recharge
Not Rechargeable
Includes Low Battery Warning
Low Battery Warning Included
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Not Certified
Sensor Type
Permanent Sensor
Programmability
Non-Programmable

Description

Vacuum Gauge, Digital, Measuring Range 20 to 10,000 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 In. Female, Display Backlit LCD, Power Supply (3) AA Batteries, Includes 90 deg Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.