Vacuum Gauge, LED, Brass, Visual
Mfr # DV-22W
Zoro # G514546602
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Series
DV/Climate Class
Includes
(10) Sensor Filters
Accuracy
+/- 1 micron
Connection Size
1/4 in
Includes Batteries
Batteries Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-22W
Zoro #
G514546602
UPC #
684520324916
Country of Origin
China
Dimensions
Connection Size
1/4 in
Overall Depth
2 in
Overall Width
4.5 in
Overall Height
11 in
Description
Vacuum Gauge, Includes (10) Sensor Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.