Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 12 cfm, 15 micron, 120V AC

  • Mfr # DV-340N

  • Zoro # G709615847


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Voltage
120V AC
Weight
34 lb
Displacement
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-340N
Zoro #
G709615847
UPC #
684520324169
Country of Origin
United States

Dimensions

Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Inlet 3 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/4 in

Details

Item
Vacuum Pump
HP
1 hp
Voltage
120V AC
Weight
34 lb
Displacement
12 cfm
End Vacuum
15 micron
Body Material
Platinum
Special Features
Field Repairable
Motor Type
Dual Voltage
Oil Capacity
32 oz
Features
Gas Ballast and Blank-Off Isolation Valve, Internal Check Valve Prevents Oil Backflow During Power Failure
Includes Isolation Valve
Isolation Valve Included
Includes Vacuum Gauge
Gauge Not Included
Warranty
2 yr
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO
Product Type
Vacuum Pump
Number of Inlet Ports
3
Includes Hoist Clip
Hoist Clip Included
Reservoir Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Plug Configuration
5-15P
Horsepower
1 hp
A2L Compatibility
A2L Compatible
Includes Gas Ballast
Gas Ballast Included
Inlet 3 Port Connection Type
Flare
Inlet 3 Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Calibration Certificate Type
Not Certified
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Gender
Male
Inlet 2 Port Connection Type
Flare
Number of Stages
Two-Stage
Inlet 1 Port Connection Type
Flare
Series
PLATINUM
Inlet 3 Port Connection Gender
Male
Includes Oil Mist Filter
Oil Mist Filter Included
Inlet 1 Port Connection Thread Direction
Right-Hand
Ultimate Vacuum
15 micron
Drive Type
Direct Drive

Description

Vacuum Pump, 12 cfm Displacement, 1 hp HP, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 120V AC, 15 micron End Vacuum, Weight 34 lb, Oil Capacity 32 oz, Body Material Platinum, Special Features Field Repairable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.