Zoro Homepage

Vacuum Pump, 5 cfm, 15 micron, 18V DC

  • Mfr # DV-142-FLEX

  • Zoro # G309615735


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Voltage
18V DC
Weight
36 lb
Displacement
5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-142-FLEX
Zoro #
G309615735
UPC #
684520323452
Country of Origin
United States

Dimensions

Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Overall Length
12.5 in
Overall Height
15.5 in
Overall Width
18 in
Width
18 in
Height
15 1/2 in
Inlet 3 Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/2 in
Inlet 2 Port Connection Size
1/4 in

Description

Vacuum Pump, 5 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 18V DC, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 12.5 in, Overall Height 15.5 in, Overall Width 18 in, Weight 36 lb, Oil Capacity 21 oz, Body Material Aluminum, Includes AC Adapter, Battery Charger, Oil, Special Features Field Repairable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.