Zoro Homepage

Valve Core, 1/2" Connection Sz

  • Mfr # CM-SNAP

  • Zoro # G1918861


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
For Use With
HVAC
Outside Dia.
3/8 in
Max. Working Pressure
625 psi
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-SNAP
Zoro #
G1918861
UPC #
684520340572
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Outside Dia.
3/8 in
Length
2 1/2 in
Connection 2 Size
1/2 in
Overall Length
4 in
Connection 1 Size
1/2 in
Outside Diameter
3/8 in

Details

Item
Service Connector
For Use With
HVAC
Max. Working Pressure
625 psi
Material
Brass
Features
SnapMate(R) Service
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Pressure - Maximum
625 psi
Product Type
Service Connector
Compatible Manufacturer Model Number
SnapMate

Description

Valve Core, Connection Size 1/2 In., Outside Dia. 3/8 In., Inside Dia. N/A, Length 7 In., Max. Working Pressure 625 psi, Brass, For Use With HVAC, Features SnapMate(r) Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.