Valve Core, 1/2" Connection Sz, PK100
Mfr # CM-VC100
Zoro # G1797052
product price: $651.99
/pk 100, $6.52/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
For Use With
HVAC
Outside Dia.
3/8 in
Max. Working Pressure
600 psi
Includes
Caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-VC100
Zoro #
G1797052
UPC #
684520340527
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Outside Dia.
3/8 in
Length
7 1/2 in
Connection 2 Size
1/2 in
Overall Length
4 3/4 in
Connection 1 Size
1/2 in
Outside Diameter
3/8 in
Details
Item
Valve Core
For Use With
HVAC
Max. Working Pressure
600 psi
Includes
Caps
Material
Brass
Features
Automatic Valve Shut-Off on Both Sides of Connection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection Type
Threaded
Operating Pressure - Maximum
600 psi
Number of Valve Cores Included
100
Product Type
High-Flow Valve
Description
Valve Core, Connection Size 1/2 In., Outside Dia. 3/8 In., Inside Dia. N/A, Length 7-1/2 In., Max. Working Pressure 600 psi, Brass, For Use With HVAC, Includes Caps, Features High-Flow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.