Zoro Homepage

Valve Core, PK100

  • Mfr # A31999-100

  • Zoro # G6116792


product price: $83.48
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
Neoprene Cup Washer
Length
7/8 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31999-100
Zoro #
G6116792
UPC #
-
Country of Origin
United States

Dimensions

Length
7/8 in
Size
1/4"
Connection 1 Size
1/4 in
Connection 2 Size
1/4 in
Overall Length
1 1/2 in

Details

Item
Valve Core
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
Neoprene Cup Washer
Material
Brass
Features
PTFE Barrel Gasket Seal
Application
Refrigeration Access Valves
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
Carbon Free Certified
Color
Silver
Product Type
Valve Core
Operating Pressure - Maximum
800 psi
For Refrigerant Group
CFC, HCFC, HFC
Number of Valve Cores Included
100

Description

Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits 1/4 In. SAE Flare Refrigerant Access Valves, Max. Working Pressure (PSI) 800, 7/8 In. Length, Refrigeration Access Valves, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.