Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Remover, 3 1/4 in L, Brass

  • Mfr # A32525SVT

  • Zoro # G209676263


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Torque Knob
Application
Charging, Evacuation
Body Material
Brass
Overall Length
3 1/4 in
Weight
0.52 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32525SVT
Zoro #
G209676263
UPC #
684520323520
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Height
4 1/2 in
Side 2 Connection Size
1/4 in
Side 1 Connection Size
1/4 in
Overall Width
2 1/4 in
Line Connection Size
1/4 in
Valve Connection Size
1/4 in
Access Port Size
1/4 in

Details

Item
Valve Core Remover
Includes
Torque Knob
Application
Charging, Evacuation
Body Material
Brass
Weight
0.52 lb
Body Material Fabrication
Machined
Valve Connection Gender
Male
Valve Connection Type
SAE
Line Connection Type
SAE
Access Port Gender
Male
Material Fabrication
Machined
Includes Side Port
Slide Valve Side Port Included
Access Port Type
SAE
Warranty
1 yr
Torque Setting - Maximum
5 in-lb
Torque Setting - Minimum
3 in-lb
Line Connection Gender
Female
Product Type
Valve Core Remover
Vacuum Rating
Vacuum Rated

Description

Valve Core Remover, Weight 0.52 lb, Body Material Brass, Body Material Fabrication Machined, Side 2 Connection Size 1/4 in, Overall Length 3 1/4 in, Overall Width 2 1/4 in, Overall Height 4 1/2 in, Includes Torque Knob, Side 1 Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.