Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Remover, 3 1/4 in L, Brass

  • Mfr # A32535SV

  • Zoro # G313118512


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application
Charging, Evacuation
Valve Connection Gender
Male
Overall Height
4 1/2 in
Access Port Size
1/4 in
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32535SV
Zoro #
G313118512
UPC #
684520324053
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Access Port Size
1/4 in
Overall Length
3 1/4 in
Valve Connection Size
5/16 in
Line Connection Size
5/16 in
Overall Width
2 1/4 in

Details

Item
Valve Core Remover
Application
Charging, Evacuation
Valve Connection Gender
Male
Warranty
1 yr
Valve Connection Type
SAE
Weight
0.48 lb
Body Material
Brass
Includes Side Port
Slide Valve Side Port Included
Line Connection Type
SAE
Access Port Type
SAE
Line Connection Gender
Female
Vacuum Rating
Vacuum Rated
Access Port Gender
Male
Product Type
Valve Core Remover
Material Fabrication
Machined

Description

Valve Core Remover, Weight 0.48 lb, Body Material Brass, Overall Length 3 1/4 in, Overall Width 2 1/4 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.