Zoro Homepage

Valve Core Remover, 3 in L, Side Port

  • Mfr # A32535N

  • Zoro # G613118489


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application
Charging, Evacuation, Recovery
Access Port Type
SAE
Valve Connection Size
5/16 in
Valve Connection Gender
Male
Line Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32535N
Zoro #
G613118489
UPC #
684520339224
Country of Origin
United States

Dimensions

Valve Connection Size
5/16 in
Access Port Size
1/4 in
Line Connection Size
5/16 in
Overall Height
1 in
Overall Length
3 in
Overall Width
5 in

Details

Item
Valve Core Remover
Application
Charging, Evacuation, Recovery
Access Port Type
SAE
Valve Connection Gender
Male
Line Connection Type
SAE
Line Connection Gender
Female
Valve Connection Type
SAE
Includes Side Port
Side Port Included
Vacuum Rating
Vacuum Rated to 20 micron
Product Type
Valve Core Remover
Warranty
1 yr
Weight
0.7 lb
Access Port Gender
Male

Description

Valve Core Remover, Weight 0.7 lb, Overall Length 3 in, Overall Width 5 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.