Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Remover Tool

  • Mfr # A32500N-G

  • Zoro # G4721202


product price: $64.49
/ea

Key Features

For Use With
Valve Cores
Features
A quarter turn ball valve shut-off fitting and O-ring seals. The valve core can be completely removed and replaced without losing system charge. Speed up evacuation, recovery or recharging time through the full flow port.
Application
Charging, Evacuation, Recovery
Type
Evacuation and Core Removal with Core Storage
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32500N-G
Zoro #
G4721202
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Height
5 1/4 in
Line Connection Size
1/4 in
Overall Length
1 5/8 in
Valve Connection Size
1/4 in

Details

Item
Valve Core Remover
For Use With
Valve Cores
Features
A quarter turn ball valve shut-off fitting and O-ring seals. The valve core can be completely removed and replaced without losing system charge. Speed up evacuation, recovery or recharging time through the full flow port.
Application
Charging, Evacuation, Recovery
Type
Evacuation and Core Removal with Core Storage
Valve Connection Type
SAE
Line Connection Type
SAE
Product Type
Valve Core Remover
Valve Connection Gender
Male
Line Connection Gender
Female
Warranty
1 yr
Includes Side Port
Side Port Not Included
Weight
0.36 lb

Description

Valve Core Remover, Weight 0.36 lb, Overall Length 1 5/8 in, Overall Width 1 1/4 in, Overall Height 5 1/4 in, For Use With Valve Cores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.