Zoro Homepage

Valve Core Torque Tool

  • Mfr # A32008

  • Zoro # G4973141


product price: $30.39
/ea

Key Features

For Use With
Valve Cores
Features
Releases and Clicks at Proper Torque
Application
5" Pound of Torque
Type
1/4"
Torque Setting - Maximum
5 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32008
Zoro #
G4973141
UPC #
684520336179
Country of Origin
United States

Dimensions

For Connection Size
1/8 in, 1/4 in
Overall Height
6 3/8 in
Overall Length
3/4 in
Overall Width
1 1/4 in

Details

Item
Valve Core Torque Tool
For Use With
Valve Cores
Features
Releases and Clicks at Proper Torque
Application
5" Pound of Torque
Type
1/4"
Torque Setting - Maximum
5 in-lb
Product Type
Valve Core Torque Tool
Number of Valve Cores Included
1
Function
Valve Core Removal/Insertion
Color
Black
For Connection Type
SAE
Warranty
1 yr

Description

Valve Core Torque Tool, 1/4 In, Factory calibrated to precise torquing requirements for valve cores, the tool will no longer tighten once proper torque is achieved. Eliminates guess work which results in under and over torquing thus reducing valve core leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.