Construction Adhesive, Off-White, 1 qt, Pail

  • Mfr # 8237

  • Zoro # G700538367


product price:  $11.45
/ea

Key Features

Color
Off-White
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8237
Zoro #
G700538367
UPC #
43425082374
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Construction Adhesive
Color
Off-White
Container Type
Pail

Description

J-B Weld PlasticWeld is a hand-mixable, fast-setting epoxy putty that forms a durable bond to most major plastic types. After mixing, it forms a polymer compound that can be molded or used to build up and repair just about anything made from plastic. When cured, it can be sawed, drilled, carved, sanded and painted. PlasticWeld has a 20-25 minute work life; functional cure occurs in 2-3 hours. PlasticWeld cures to an off-white color and is rated at a strength of 700 PSI. It will withstand temperatures up to 300 degrees Fahrenheit. Does not adhere to polyethylene, polypropylene or some other plastics. Test for adhesion first.


  • • Hand-mixable, fast-setting epoxy putty that forms a durable bond to most major plastic types
  • • Great for rigid and semi-flexible plastic, abs, pvc and cpvc pipes, automotive trim, bumpers and more
  • • Sets in 25 minutes, cures off-white in 3 hours - does not adhere to polyethylene, polypropylene or some other plastics
  • • Once cured, it can be sawed, drilled, carved, sanded and painted and is rated at a strength of 700 PSI
  • • Sets in 25 minutes
  • • Sand, drill, paint or saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.