Zoro Homepage
This item is Discontinued.
Jbc Delineator, LDPE (Llow Density Polyethylene), 42" Height, Orange ATP-O-3M

Delineator, LDPE (Llow Density Polyethylene), 42" Height, Orange (Discontinued)

  • Mfr # ATP-O-3M
  • Zoro # G204201675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP-O-3M
Zoro #
G204201675
UPC #
-
Country of Origin
United States

Dimensions

Height
42"

Details

Item
Delineator
Color
Orange
Material
LDPE (Llow Density Polyethylene)
Delineator Tape Color
Silver
Top Style
Arch top

Description

JBC’s Traffic Delineator Posts are the perfect solution for all your traffic management needs. These reflective delineators are the most durable safety barriers available as they are made using premium grade low density polyethylene plastic. The patented process ensures you the best of both worlds – high-quality delineators at a low price. These delineators are made from low density polyethylene plastic which provides excellent resistance to a wide variety of chemical, weather, and temperature conditions. The bases are manufactured from 100% recycled rubber tires and are re-vulcanized for maximum durability to hold the safety cones in a vertical position and withstand the impact from heavy vehicle traffic without breaking. These barrier delineators also come with two 3M high-intensity reflective collars which reflectorize the traffic cones, thus, maximizing visibility (360O) and meeting MUTCD requirement for highway utility. More, the two-piece design allows for easy storage and transportation. The lane delineators come with a lip at the base to ensure a snug fit and come in various weighted bases, colors, and top options to ensure visibility and road grip for even the harshest conditions. With the recessed reflective 3” collars, these construction delineators prevent accidents by directing both pedestrian and automobile traffic. The channelizer cones can be used for applications such as roadside construction, industrial developments, parades, exhibitions, tradeshows, roadshows, the parking lot of shopping malls and commercial buildings, accidents or emergency sites, roadside gatherings, construction of pedestrian pathways, green belts and for roadside plantations, dog or animal training centers, campgrounds, parking lots, wet floors, school sporting events, and amusement parks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.