
15-in High Power Subwoofer 550 Watts RMS 8 Ohms
Mfr # 15WP550-8
Zoro # G916062366
product price: $399.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15WP550-8
Zoro #
G916062366
UPC #
-
Country of Origin
China
Description
Designed to respond at low and mid frequencies UBL Finite element method FEA optimized magnetic set resulting in a high efficiency set T-yoke use with recessed lower washer ensures a large maxmum displacement Xlim 100mm voice coil 2-layer cooper round wire, coiled in poliymide form High strength long fiber cellulose cone- Basket rigid injected aluminum housing 15-in Woofer for low and mid bass professional sound reinforcement, offering high power capacity, out standing low end response and exceptionally smooth transition into the vocal range. This new design is capable of handling up to 1,200 Watts Continue Music. Diameter: 15-in Rated RMS Power; 550 watts Max 1100 Sensitivity 1W 1M; 95.5 dBSPL Resonant frequency FS; 39.60 Hz Total Quality Factor QTS; 0.37 Speaker equivalent volume Vas; 140.13L Max displacement peak Xmax; 6 mm Minimum cut frequency: 40Hz Response Frequency: 60 to 3500Hz Sensitivity: 95.5dB Coil Diameter: 100mm Impedance: 8 Ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.