Zoro Homepage

8-in Mid Bass Woofer Selenium 300 Watts RMS 4-Ohms

  • Mfr # 8MG600-4R

  • Zoro # G016066226


product price: $87.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MG600-4R
Zoro #
G016066226
UPC #
-
Country of Origin
Brazil

Description

To go up a level in the sound of your car with quality and power, the Jbl Selenium Woofer is the right choice. Reaching 300w RMS, this loudspeaker has a nominal impedance of 4 ohms and an 8-inch mouthpiece, parameters that guarantee sound projection of the bass with great performance. The woofer acts as a booster in the mids and lows, featuring frequency response between 72 and 6000hz, ideal for delivering a full sound with high-quality beats projected out efficiently and spl at 93db. This model has a reinforced steel housing, which has a great finish and measures 8.5cm in depth, facilitating the installation of this incredible speaker in your car. Single Coil 4 Ohms Power RMS: 300w Rated Impedance: 4 Ohms Frequency Response: 72 to 6000hz Sensitivity: 93db Depth: 8.5mm 8 Inches Diameter Single Coil Steel Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.