Shop JBL
Create Account
8-in Professional High Power MIDBASS for high-power sound reproduction systems in the mid-bass rang
- Mfr # 8MPRO-8
- Zoro # G816066174
product price:Â
$
229.99
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
- 8MPRO-8
- Zoro #
- G816066174
- UPC #
- -
- Country of Origin
- China
Description
Amazingly enhancing the mid-bass range of your sound, this 8M Woofer from the JBL Selenium PRO line provides that strong and striking beat you've always wanted to have in your automotive sound project. This 300W RMS Power JBL Woofer boasts unrivaled strength and durability. It also has an impedance of 8 Ohms, single coil, sensitivity of 94.5dB and frequency response from 80 to 6,000Hz. 8-in Professional MIDBASS for high-power sound reproduction systems in the mid-bass range. Finite Element Method FEA optimized magnetic assembly. 51mm spool with 1-ply aluminum flat wire, fiber form of glass. High strength long fiber cellulose cone. Housing in highly rigid injected aluminum. Nominal Diameter: 203.2mm Nominal Impedance: 8 Ohms Nominal Power RMS: 300W Frequency Response -10dB: 80 to 7000 Hz Sensitivity: 94.5 dB Xlimmax. shiftpeak before damage: 10 0.39 mm Hvc coil winding height: 12 0.47 mm Hag gap height: 6.35 0.25mm Le 1 kHz coil inductance at 1 kHz: 0.62mH Freq. recommended minimum cut: 140.00Hz Dimensions HxWxL: 150mmX200mmX210mm