Shop JBL
Create Account
The super tweeter features high efficiency and low distortion in the reproduction of high frequenci
- Mfr # ST450TRIO-8
- Zoro # G816066099
product price:Â
$
137.99
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
- ST450TRIO-8
- Zoro #
- G816066099
- UPC #
- -
- Country of Origin
- Brazil
Description
The super tweeter ST 450 TRIO features high efficiency and low distortion in the reproduction of high frequencies. It can be used in PA systems, automotive mini trios and in sound reinforcement systems. Its phenolic diaphragm reproduces the highs with a pleasant timbre and the magnetic assembly with an aluminum ring ensures high definition and efficiency throughout its reproduction range. What's in the box? 1 ST 450 TRIO Technical Brochure Warranty Leaflet Diameter x height of the magnet 102 x 14 mm Rated impedance 8 Ohms magnet weight 470 g Magnetic assembly weight 1,200 g speaker weight 1,700 g Peak Power 600 W MAX RMS Power3 00W System Frequency Response 4000 to 20000 Hz