Zoro Homepage

Authentics 200 Wireless Home Speaker, Black

  • Mfr # JBLAUTH200BLKAM

  • Zoro # G815572546


product price: $379.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12.56 in
Width
10.5 in
Compatibility
Bluetooth Devices
Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLAUTH200BLKAM
Zoro #
G815572546
UPC #
50036396219
Country of Origin
China

Dimensions

Length
12.56 in
Width
10.5 in
Height
6.8 in
Depth
6.6 in

Details

Color
Black
Compatibility
Bluetooth Devices
Ethernet
Yes
Features
Adjustable Treble, Bluetooth Pairing, Internet Radio, Passive Radiator, Built-in MP3 Player, Bass Adjustment, Hands-free, Chromecast, Deep Bass, Spotify Connect, Airplay, Equalizer
Minimum Frequency Response
50 Hz
Network (RJ-45)
Yes
Energy Star
Yes
Bluetooth
Yes
Wireless Speaker(s)
Yes
RMS Output Power
90 W
Includes
Authentics 200 Smart Speaker, 1 x Power Cable, 1 x Quick Start Guide, 1 x Safety Sheet, 1 x Warranty Card
Virtual Assistant Supported
Google Assistant, Alexa
Speaker Configuration
2
USB Type-C
Yes
Wireless LAN
Yes
Power Source
AC
Maximum Frequency Response
20 kHz
Product Type
Smart Speaker

Description

Jbl - Authentics 200 Wireless Home Speaker - Black


  • Retro style meets cutting-edge performance
  • Seamless Bluetooth Pairing
  • JBL One App
  • Multi-Room Playback
  • Automatic self tuning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.