
Authentics 300 Wireless Home Speaker, Black
Mfr # JBLAUTH300BLKAM
Zoro # G616463579
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Bluetooth
Yes
Height
7.7 in
Energy Star
Yes
Battery Rechargeable
Yes
Ethernet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLAUTH300BLKAM
Zoro #
G616463579
UPC #
50036396271
Country of Origin
China
Dimensions
Height
7.7 in
Depth
7.1 in
Width
13.4 in
Details
Bluetooth
Yes
Energy Star
Yes
Battery Rechargeable
Yes
Ethernet
Yes
Battery Chemistry
Lithium (Li)
Features
Handle, Spotify Connect, Built-in MP3 Player, Chromecast, Internet Radio, Crystal Clear Clarity, Adjustable Treble, Deep Bass, Equalizer, Bass Adjustment, Passive Radiator, Airplay, Hands-free
Compatibility
Bluetooth Devices
Speaker Configuration
2
Product Type
Smart Speaker
Network (RJ-45)
Yes
Minimum Frequency Response
45 Hz
Includes
Authentics 300 Smart Speaker, 1 x Power Cable, 1 x Quick Start Guide, 1 x Safety Sheet, 1 x Warranty Card
Wireless Speaker(s)
Yes
Maximum Frequency Response
20 kHz
Virtual Assistant Supported
Alexa, Google Assistant
Power Source
Battery
Portable
Yes
USB Type-C
Yes
RMS Output Power
100 W
Maximum Battery Run Time
8 Hour
Wireless LAN
Yes
Description
Jbl - Authentics 300 Wireless Home Speaker - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.