
Bar 2.0 All In One Mk2 Soundbar With Dolby Digital, Black
Mfr # JBLBAR20AIOM2BLKAM
Zoro # G814341402
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Material
Plastics
Color
Black
Includes
Bar 2.0 All-in-One Sound Bar Speaker Remote Control with Batteries Power Cables HDMI Cable Wall-Mount Bracket Kit with Screws Quick Start Guide Warranty Card Safety Sheet
Power Source
AC
Bluetooth Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBLBAR20AIOM2BLKAM
Zoro #
G814341402
UPC #
50036389822
Country of Origin
China
Dimensions
Overall Width
24.2"
Details
Material
Plastics
Color
Black
Includes
Bar 2.0 All-in-One Sound Bar Speaker Remote Control with Batteries Power Cables HDMI Cable Wall-Mount Bracket Kit with Screws Quick Start Guide Warranty Card Safety Sheet
Power Source
AC
Bluetooth Compatible
Yes
Number of Speakers
2.0
Watts
80 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.