Bar 2.1 Deep Bass Mk2 Wireless Soundbar And Subwoofer, Black

  • Mfr # JBL2GBAR21DB2BLKAM

  • Zoro # G216463573


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Outputs
1
USB
Yes
Bluetooth
Yes
Sound System
Dolby Digital, Surround Sound
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBL2GBAR21DB2BLKAM
Zoro #
G216463573
UPC #
50036389877
Country of Origin
China

Dimensions

Height
2.2 in
Width
38 in
Subwoofer Height
9.45 in
Depth
3.3 in
Subwoofer Width
9.45 in
Subwoofer Depth
14.92 in

Details

Number of HDMI Outputs
1
USB
Yes
Bluetooth
Yes
Sound System
Dolby Digital, Surround Sound
Number of HDMI Inputs
1
Power Source
AC
HDMI
Yes
Includes
Bar 2.1 Deep Bass (MK2)2.1 Channel Soundbar with Wireless Subwoofer, Remote Control with Batteries, Power Cords, HDMI Cable, Wall-Mount Bracket Kit with Screws, Quick Start Guide, Warranty Card, Safety Sheet
Compatibility
Mobiles, Tablets
Maximum Frequency Response
20 kHz
Product Type
Sound Bar Speaker
Minimum Frequency Response
40 Hz
Wireless Speaker(s)
Yes
RMS Output Power
300 W
Mount Type
Wall Mountable
Speaker Configuration
2.1
Subwoofer Type
Active
Features
Built-in MP3 Player, Remote Control, Deep Bass, USB Playback, Audio Return Channel (ARC), Wireless Audio Stream

Description

Jbl - Bar 2.1 Deep Bass Mk2 Wireless Soundbar And Subwoofer - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.