
Bar 300 Multibeam Soundbar With Dolby Atmos, Black
Mfr # JBLBAR300PROBLKAM
Zoro # G014341455
product price: $449.95
/ea
Free Shipping & Returns
Key Features
Overall Length
4.69 in
Overall Width
41.12 in
Color
Black
Material
Plastics
Power Source
AC Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLBAR300PROBLKAM
Zoro #
G014341455
UPC #
50036387675
Country of Origin
China
Dimensions
Overall Length
4.69 in
Overall Width
41.12 in
Details
Color
Black
Material
Plastics
Power Source
AC Power Cord
Watts
260 W
Bluetooth Compatible
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.