
Bar 500 Multibeam Soundbar And Subwoofer, Black
Mfr # JBLBAR500PROBLKAM
Zoro # G014341424
product price: $637.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Overall Length
43.50 in
Overall Width
18.70 in
Material
Plastics
Color
Black
Bluetooth Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBLBAR500PROBLKAM
Zoro #
G014341424
UPC #
50036387743
Country of Origin
China
Dimensions
Overall Length
43.50 in
Overall Width
18.70 in
Details
Material
Plastics
Color
Black
Bluetooth Compatible
Yes
Power Source
AC
Includes
Bar 500 Sound Bar Speaker Remote Control with 2 x Batteries Power Cords (up to 8pcs depending on region SKUs) 1 x HDMI Cable 2 x L-Shape Wall-Mount Bracket with Screws Quick Start Guide Safety Instruction and Warranty Card Wall Mount Template
Watts
590
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.